Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cantilever Rack Double Upright, 120x106

  • Mfr # 25CD106120

  • Zoro # G3497527


product price: $709.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Overall Height
10 ft
Overall Width
9 1/2 in
Overall Depth
106 in
Load Capacity
21,760 lb.
Arm Length
42 in 48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25CD106120
Zoro #
G3497527
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 ft
Overall Width
9 1/2 in
Overall Depth
106 in
Arm Length
42 in 48 in
Height
10 ft.
Base Length
106"
Depth
106"
Base Depth
105 1/2 in
Compatible Arm Length
42 in, 48 in

Details

Load Capacity
21,760 lb.
Max. Arms per Side
12
Item
Heavy Duty Cantilever Rack
Item - Cantilever Rack Components
Upright
For Use With
Mfr. No. 25ASO42, 1CHA1
Number of Sides
2
Max. Capacity per Side
10,880/9730 lb
Column Steel Gauge
10 ga
Includes
Toe Plate
Material
Steel
Lip
Removable
Finish
Gray Powder Coat
Duty Rating
Heavy-Duty
Column Gauge
10 ga
Number of Usable Sides
2
Maximum Load Capacity per Side
9,730 lb, 10,880 lb
Maximum Arms per Side
12
Includes Mounting Hardware
Yes

Description

Upright, Column Gauge 10 ga, Compatible Arm Length 42 in, 48 in, Maximum Arms per Side 12, Maximum Load Capacity per Side 9,730 lb, 10,880 lb, Number of Usable Sides 2, Overall Height 10 ft, Overall Width 9 1/2 in, Compatible Grainger Part Number 1CHA1, 1CHZ9, Base Depth 105 1/2 in, Includes Mounting Hardware Yes, Duty Rating Heavy-Duty, Steel, Includes Toe Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.