Zoro Homepage

Cantilever Rack Double Upright, 120x82in.

  • Mfr # 25CD82120

  • Zoro # G3497536


product price: $746.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
10 ft
Overall Width
9 1/2 in
Overall Depth
82 in
Load Capacity
28,500 lb.
Arm Length
30 in 36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25CD82120
Zoro #
G3497536
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 ft
Overall Width
9 1/2 in
Overall Depth
82 in
Arm Length
30 in 36 in
Height
10 ft.
Base Length
14,250/12,340 lb.
Depth
82"
Base Depth
82 in
Compatible Arm Length
30 in, 36 in

Description

Upright, Column Gauge 10 ga, Compatible Arm Length 30 in, 36 in, Maximum Arms per Side 12, Maximum Load Capacity per Side 12,340 lb, 14,250 lb, Number of Usable Sides 2, Overall Height 10 ft, Overall Width 9 1/2 in, Compatible Grainger Part Number 1CHZ7, 1CHZ8, Base Depth 82 in, Includes Mounting Hardware Yes, Duty Rating Heavy-Duty, Steel, Includes Toe Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.