Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cantilever Rack Single Upright, 96x34 in.

  • Mfr # 25CS31096

  • Zoro # G3497719


product price: $396.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Overall Height
8 ft
Overall Width
9 1/2 in
Overall Depth
34 in
Load Capacity
18,520 lb.
Arm Length
12 in 18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25CS31096
Zoro #
G3497719
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Overall Width
9 1/2 in
Overall Depth
34 in
Arm Length
12 in 18 in
Height
8 ft.
Base Length
34"
Depth
34"
Compatible Arm Length
12 in, 18 in
Base Depth
34 in

Details

Load Capacity
18,520 lb.
Max. Arms per Side
9
Item
Heavy Duty Cantilever Rack
Item - Cantilever Rack Components
Upright
Max. Capacity per Side
18,520/14,950 lb
Includes
Toe Plate
Lip
Removable
Number of Sides
1
Column Steel Gauge
11 ga
Material
Steel
For Use With
Mfr. No. 25ASO12, 25ASO18
Finish
Gray Powder Coat
Maximum Load Capacity per Side
14,950 lb, 18,520 lb
Maximum Arms per Side
9
Duty Rating
Heavy-Duty
Column Gauge
11 ga
Includes Mounting Hardware
Yes
Number of Usable Sides
1

Description

Upright, Column Gauge 11 ga, Compatible Arm Length 12 in, 18 in, Maximum Arms per Side 9, Maximum Load Capacity per Side 14,950 lb, 18,520 lb, Number of Usable Sides 1, Overall Height 8 ft, Overall Width 9 1/2 in, Compatible Grainger Part Number 1CHZ4, 1CHZ5, Base Depth 34 in, Includes Mounting Hardware Yes, Duty Rating Heavy-Duty, Steel, Includes Toe Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.