Zoro Homepage

Cantilever Rack Single Upright, 96x49 in.

  • Mfr # 25CS46096

  • Zoro # G3497691


product price: $400.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Height
8 ft
Overall Width
9 1/2 in
Overall Depth
49 in
Load Capacity
10,780 lb.
Arm Length
30 in 36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25CS46096
Zoro #
G3497691
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Overall Width
9 1/2 in
Overall Depth
49 in
Arm Length
30 in 36 in
Height
8 ft.
Base Length
49"
Depth
49"
Base Depth
49 in
Compatible Arm Length
30 in, 36 in

Details

Load Capacity
10,780 lb.
Max. Arms per Side
9
Item
Heavy Duty Cantilever Rack
Lip
Removable
Max. Capacity per Side
10,780/9460 lb
For Use With
Mfr. No. 25ASO30, 25ASO36
Number of Sides
1
Material
Steel
Column Steel Gauge
11 ga
Item - Cantilever Rack Components
Upright
Includes
Toe Plate
Finish
Gray Powder Coat
Number of Usable Sides
1
Duty Rating
Heavy-Duty
Column Gauge
11 ga
Maximum Arms per Side
9
Includes Mounting Hardware
Yes
Maximum Load Capacity per Side
9,460 lb, 10,780 lb

Description

Upright, Column Gauge 11 ga, Compatible Arm Length 30 in, 36 in, Maximum Arms per Side 9, Maximum Load Capacity per Side 9,460 lb, 10,780 lb, Number of Usable Sides 1, Overall Height 8 ft, Overall Width 9 1/2 in, Compatible Grainger Part Number 1CHZ7, 1CHZ8, Base Depth 49 in, Includes Mounting Hardware Yes, Duty Rating Heavy-Duty, Steel, Includes Toe Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.