Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal Storage Rack, 9 Arms, 84Inx7ft

  • Mfr # CR-833

  • Zoro # G4058844


product price: $598.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Cantilever Arm Style
Straight
Capacity per Arm
50 lb
Overall Height
84 in
Overall Width
30 in
Overall Depth
30 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-833
Zoro #
G4058844
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
30 in
Overall Depth
30 1/2 in
Arm Length
8 1/2 in
Brace Length
25"
Rack Size Depth
30"
Height
84"
Center Brace Length
34 in
Base Length
30 1/2 in
Lip Height
1 1/2 in
Rack Size Width
30"
Width
30"
Depth
30"
Arm Lip Height
1/2 in
Rack Width
30 in
Rack Depth
30 1/2 in

Details

Cantilever Arm Style
Straight
Capacity per Arm
50 lb
Load Capacity
1800 lb.
Number of Arms
18
Color
Gray
Item
Horizontal Storage Rack
Shelving Type
Freestanding
Capacity
1800 lb.
Number of Sides
2
Material
Steel
Includes
Hardware
Lip
Permanent
For Use With
Bar Stock
Arm Steel Gauge
12 ga
Finish
Enamel
Arm Type
Single w/Upward Bend at End
Column Steel Gauge
12 ga
Load Capacity per Level
200 lb
Duty Rating
Medium-Duty
Whole Unit Load Capacity
1,800 lb
Assembled
Unassembled
Number of Usable Sides
2
Rack Configuration
Standalone
Arm Style
Straight
Arm Lip Type
Welded
Includes Mounting Hardware
Yes
Column Gauge
11 ga
Arm Gauge
10 ga

Description

Cantilever Rack, Overall Depth 30 1/2 in, Overall Height 84 in, Overall Width 30 in, Load Capacity per Level 200 lb, Whole Unit Load Capacity 1,800 lb, Arm Gauge 10 ga, Arm Length 8 1/2 in, Arm Lip Height 1/2 in, Welded, Straight, Number of Arms 18, Number of Usable Sides 2, Rack Configuration Standalone, Rack Depth 30 1/2 in, Rack Width 30 in, Base Length 30 1/2 in, Center Brace Length 34 in, Gray, Column Gauge 11 ga, Medium-Duty, Enamel, Hardware, Yes, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.