Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inclined Add-On Cantilever Rack, 7 ft. H

  • Mfr # CR-5A

  • Zoro # G2138635


product price: $728.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Cantilever Arm Style
Inclined
Capacity per Arm
1,000 lb
Overall Height
84 in
Overall Width
75 in
Overall Depth
26 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-5A
Zoro #
G2138635
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
75 in
Overall Depth
26 1/2 in
Arm Length
16 in
Lip Height
1 1/2 in
Brace Length
70"
Rack Size Width
26-1/2"
Center Brace Length
69 1/2 in
Base Length
26 1/2 in
Rack Size Depth
32"
Height
7 ft.
Rack Depth
26 1/2 in
Arm Lip Height
1 3/4 in
Width
26-1/2"
Depth
32"

Details

Cantilever Arm Style
Inclined
Capacity per Arm
1,000 lb
Load Capacity
12,000 lb.
Number of Arms
6
Item
Single Column Cantilever Rack
Material
Steel
Number of Sides
1
Shelving Type
Add-On
Capacity
6,000 lb.
Finish
Enamel
Column Steel Gauge
11 ga
Includes
Arms Adjustable on 4 in Centers
Arm Steel Gauge
10 ga
Lip
Permanent
Arm Type
Straight, Adjustable on 4" Centers
Whole Unit Load Capacity
12,000 lb
Column Gauge
11 ga
Number of Usable Sides
1
Load Capacity per Level
1,000 lb
Arm Gauge
10 ga
Rack Configuration
Add-On
Mounting Hardware Required
No
Includes Mounting Hardware
No
Arm Style
Inclined
Arm Lip Type
Welded
Arm Adjustment Increments
4 in
Duty Rating
Medium-Duty

Description

Cantilever Rack, Overall Depth 26 1/2 in, Overall Height 84 in, Overall Width 75 in, Load Capacity per Level 1,000 lb, Whole Unit Load Capacity 12,000 lb, Arm Gauge 10 ga, Arm Length 16 in, Arm Lip Height 1 3/4 in, Welded, Inclined, No, Number of Arms 6, Number of Usable Sides 1, Rack Configuration Add-On, Rack Depth 26 1/2 in, Base Length 26 1/2 in, Center Brace Length 69 1/2 in, Column Gauge 11 ga, Medium-Duty, Enamel, Arms Adjustable on 4 in Centers, No, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.