Inclined Cantilever Rack Arm, 24 in.
Mfr # 25AIO24
Zoro # G0277737
product price: $53.59
/eaKey Features
Cantilever Arm Style
Inclined
Capacity per Arm
2,000 lb
Arm Length
24 in
Includes
Mounting Pin
Item - Cantilever Rack Components
Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25AIO24
Zoro #
G0277737
UPC #
-
Country of Origin
United States
Dimensions
Arm Length
24 in
Usable Arm Length
24 in
Overall Arm Length
26 27/32 in
Details
Cantilever Arm Style
Inclined
Capacity per Arm
2,000 lb
Item
Arm
Includes
Mounting Pin
Item - Cantilever Rack Components
Arm
Capacity
2000 lb.
Arm Steel Gauge
7 ga
Arm Type
Inclined, Adjustable On 3" Centers
Material
Steel
Lip
Not Included
Finish
Gray Powder Coat
Load Capacity per Arm
2,000 lb
Arm Orientation
Inclined
Duty Rating
Heavy-Duty
Adjustment Increments
3 in
Arm Gauge
11 ga
Arm Lip Type
No Lip
Description
Arm, Arm Gauge 11 ga, Inclined Arm Orientation, 2,000 lb Load Capacity per Arm, Overall Arm Length 26 27/32 in, Usable Arm Length 24 in, Steel, Gray Powder Coat, Adjustment Increments 3 in, Arm Lip Type No Lip, Duty Rating Heavy-Duty, Includes Mounting Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.