Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inclined Starter Cantilever Rack, 7 ft. H

  • Mfr # CR-7

  • Zoro # G2138626


product price: $1,601.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Cantilever Arm Style
Inclined
Capacity per Arm
1,000 lb
Overall Height
84 in
Overall Width
80 1/2 in
Overall Depth
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-7
Zoro #
G2138626
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
80 1/2 in
Overall Depth
45 in
Arm Length
16 in
Height
7 ft.
Center Brace Length
69 1/2 in
Rack Size Depth
56"
Rack Size Width
45"
Brace Length
70"
Lip Height
1 1/2 in
Base Length
45 in
Depth
56"
Width
45"
Rack Depth
45 in
Arm Lip Height
1 3/4 in

Details

Cantilever Arm Style
Inclined
Capacity per Arm
1,000 lb
Load Capacity
24,000 lb.
Number of Arms
24
Item
Double Column Cantilever Rack
Arm Steel Gauge
10 ga
Shelving Type
Starter
Finish
Enamel
Column Steel Gauge
11 ga
Includes
Arms Adjustable on 4 in Centers
Capacity
24,000 lb.
Arm Type
Straight, Adjustable on 4" Centers
Number of Sides
2
Lip
Permanent
Material
Steel
Mounting Hardware Required
No
Includes Mounting Hardware
No
Arm Lip Type
Welded
Duty Rating
Medium-Duty
Whole Unit Load Capacity
24,000 lb
Arm Adjustment Increments
4 in
Arm Gauge
10 ga
Load Capacity per Level
1,000 lb
Rack Configuration
Starter
Column Gauge
11 ga
Arm Style
Inclined
Number of Usable Sides
2

Description

Cantilever Rack, Overall Depth 45 in, Overall Height 84 in, Overall Width 80 1/2 in, Load Capacity per Level 1,000 lb, Whole Unit Load Capacity 24,000 lb, Arm Gauge 10 ga, Arm Length 16 in, Arm Lip Height 1 3/4 in, Welded, Inclined, No, Number of Arms 24, Number of Usable Sides 2, Rack Configuration Starter, Rack Depth 45 in, Base Length 45 in, Center Brace Length 69 1/2 in, Column Gauge 11 ga, Medium-Duty, Enamel, Arms Adjustable on 4 in Centers, No, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.