Zoro Homepage

Roll Out Shelving, 36"D x 48"W x 84-1/2"H, 4 Shelves, Blue

  • Mfr # EZ483684A

  • Zoro # G3443679


product price: $5,419.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Blue
Overall Width
48 in
Overall Depth
36 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ483684A
Zoro #
G3443679
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
36 in
Overall Height
84 in
Depth
36"
Width
48"
Height
84-1/2"

Details

Item
Roll Out Shelving
Color
Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
2,000 lb
Finish
Powder Coated
Number of Shelves
4
Decking Material
Steel
Load Capacity
8,000 lb
No. of Shelves
4
Finish - Shelving and Racks
Baked Enamel
Shelving Style
Solid
Includes
(4) Full Extension Roll Out Shelves, Fixed Top Shelf, Upright Frame
Shelving Type
Add-On
Material
Steel
Load Capacity per Shelf
2,000 lb
Includes Mounting Hardware
Yes
Assembled
Unassembled
Whole Unit Load Capacity
8,000 lb
Shelving Configuration
Add-On

Description

Roll Out Shelving, 2,000 lb Load Capacity per Shelf, Shelving Material Steel, Shelving Configuration Add-On, Number of Shelves 4, Includes Mounting Hardware Yes, Overall Depth 36 in, Overall Height 84 in, Overall Width 48 in, 8,000 lb Whole Unit Load Capacity, (4) Full Extension Roll Out Shelves, Fixed Top Shelf, Upright Frame, Powder Coated, Blue, Assembled Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.