Shop JARKE
See all product information
Create Account
1 in H Rubber Rubber Pads For Rolling Steel Ladders
Mfr # RB
Zoro # G3251930
product price:Â
$
23.25
/pr
Key Features
Overall Height
1 in
Material
Rubber
Color
Black
Overall Width
2.5 in
Overall Length
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RB
- Zoro #
- G3251930
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 1 in
- Overall Width
- 2.5 in
- Overall Length
- 2.5 in
- Overall Diameter
- 2.5 in
- Wire Rope Length
- 2.5 in
- Length
- 2.5 in
Details
- Item
- Rubber Pads For Rolling Steel Ladders
- Material
- Rubber
- Color
- Black
- Product Type
- Shoe
- Compatible with Series
- Ladders
- Load Capacity - Maximum
- 450 lb
- Compatible Ladder Type
- Rolling Ladders
Description
Rubber Pads For Rolling Steel Ladders,PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.