Zoro Homepage

Stacking U Rack, 10,000 lb., 25-1/2 In. W

  • Mfr # ULD-10

  • Zoro # G2093463


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
10,000 lb
Length
4 in
Width
25 1/2 in
Height
19 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULD-10
Zoro #
G2093463
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Width
25 1/2 in
Height
19 in
Inside Width
16 1/2 in
Overall Depth
25 1/2 in
Overall Width
24 in
Overall Height
19 in
Usable Width
4 in

Details

Item
Stacking U-Rack
Load Capacity
10,000 lb
Material
Steel
Color
Orange
Finish
Powder Coated
Decking Material
Steel

Description

Stacking U-Rack, 10,000 lb Load Capacity, Steel, Powder Coated, Orange, Overall Depth 25 1/2 in, Overall Height 19 in, Overall Width 24 in, Inside Width 16 1/2 in, Usable Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.