Zoro Homepage

Starter Cantilever Rack, 1 Side, 10 ft. H

  • Mfr # SC-10J

  • Zoro # G2241386


product price: $2,752.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.

Key Features

Cantilever Arm Style
Straight
Capacity per Arm
1,300 lb
Overall Height
10 ft
Overall Width
81 1/2 in
Overall Depth
49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-10J
Zoro #
G2241386
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 ft
Overall Width
81 1/2 in
Overall Depth
49 in
Arm Length
36 in
Center Brace Length
68 in
Lip Height
1 1/2 in
Rack Size Width
46"
Brace Length
70"
Rack Size Depth
32"
Height
10 ft.
Base Length
49 in
Rack Depth
49 in
Arm Lip Height
1 1/2 in

Description

Cantilever Rack, Overall Depth 49 in, Overall Height 10 ft, Overall Width 81 1/2 in, Load Capacity per Level 1,300 lb, Whole Unit Load Capacity 12,340 lb, Arm Gauge 10 ga, Arm Length 36 in, Arm Lip Height 1 1/2 in, Removable, Straight, Number of Arms 12, Number of Usable Sides 1, Rack Configuration Starter, Rack Depth 49 in, Base Length 49 in, Center Brace Length 68 in, Column Gauge 10 ga, Heavy-Duty, Enamel, Arms Adjustable on 3 in Centers, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.