Zoro Homepage

Starter Cantilever Rack, 2 Sides, 8 ft. H

  • Mfr # MD-8J

  • Zoro # G2114038


product price: $2,025.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Cantilever Arm Style
Straight
Capacity per Arm
650 lb
Overall Height
96 in
Overall Width
55 3/8 in
Overall Depth
64 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD-8J
Zoro #
G2114038
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
96 in
Overall Width
55 3/8 in
Overall Depth
64 1/4 in
Arm Length
24 in
Lip Height
1 1/2 in
Base Length
64 1/2 in
Center Brace Length
45 in
Height
8 ft.
Brace Length
68"
Rack Size Width
65"
Rack Size Depth
56"
Arm Lip Height
1 1/2 in
Rack Depth
64 1/2 in

Details

Cantilever Arm Style
Straight
Capacity per Arm
650 lb
Load Capacity
10,400 lb
Number of Arms
16
Item
Cantilever Rack
Number of Sides
2
Column Steel Gauge
11 ga
Lip
Removable
Finish
Enamel
Includes
Arms Adjustable on 3 in Centers
Shelving Type
Starter
Capacity
10,400 lb.
Material
Steel
Arm Steel Gauge
10 ga
Arm Type
Straight
Arm Adjustment Increments
3 in
Arm Gauge
10 ga
Column Gauge
11 ga
Arm Style
Straight
Number of Usable Sides
2
Arm Lip Type
Removable
Duty Rating
Medium-Duty
Whole Unit Load Capacity
7,500 lb
Load Capacity per Level
650 lb
Rack Configuration
Starter

Description

Cantilever Rack, Overall Depth 64 1/4 in, Overall Height 96 in, Overall Width 55 3/8 in, Load Capacity per Level 650 lb, Whole Unit Load Capacity 7,500 lb, Arm Gauge 10 ga, Arm Length 24 in, Arm Lip Height 1 1/2 in, Removable, Straight, Number of Arms 16, Number of Usable Sides 2, Rack Configuration Starter, Rack Depth 64 1/2 in, Base Length 64 1/2 in, Center Brace Length 45 in, Column Gauge 11 ga, Medium-Duty, Enamel, Arms Adjustable on 3 in Centers, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.