Zoro Homepage

Wheel

  • Mfr # W004

  • Zoro # G3572147


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Wheel/Tread Material
Polyurethane
Tread Shape
Standard
Load Rating
150 lb
Wheel Width
1 in
Wheel/Tread Hardness
95 Shore A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W004
Zoro #
G3572147
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
1 in
Hub Length
1 1/4 in
Wheel Dia.
4 in
For Axle Size
1/4 in

Details

Item
Caster Wheel
Wheel/Tread Material
Polyurethane
Tread Shape
Standard
Load Rating
150 lb
Wheel/Tread Hardness
95 Shore A
Wheel Core Material
Plastic
Wheel Bearing Type
Plain
includes Spanner Bushing
No
Load Rating Range
0 to 299 lb
Non-Marking
Yes
Wheel/Tread Color
0
Wheel/Tread Hardness Rating
Firm
Includes Spanner Bushing
Not Included

Description

Caster Wheel, 150 lb Load Rating, 0 to 299 lb Load Rating Range, 4 in Wheel Dia., 1 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Plain, Standard Tread Shape, 1/4 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 1/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.