Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Jarvis Swivel Plate Caster, 300 lb., Ball, Red 4-30-213RTR-PLT2G

Swivel Plate Caster, 300 lb., Ball, Red (Discontinued)

  • Mfr # 4-30-213RTR-PLT2G
  • Zoro # G6705106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-30-213RTR-PLT2G
Zoro #
G6705106
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5-1/8"
Wheel Dia.
4 in
Wheel Width
1 1/4 in
Caster Plate Thickness
11/64"
Mounting Bolt Dia.
313/1000 in
Plate Thickness
33/200"
Caster Plate Size
2-3/8" x 3-5/8"
Plate Size
2-3/8" x 3-5/8"
Mounting Plate Size
2 3/8 in x 3 5/8 in

Details

Caster Brake Included
No
Caster Load Rating Range
Light-Medium Duty
Caster Sub-Type
Swivel
Caster Wheel Shape
Crown
Caster Wheel/Tread Material
Thermoplastic Rubber
Load Rating
300 lb
Number of Wheels
1
Caster Max. Temp.
300 Degrees F
Extended Lead
No
Caster Min. Temp.
-30 Degrees F
Durometer
65 Shore A
Caster Frame Material
Steel
Caster Swivel Lock Type
No Lock Included
Caster Wheel Bearings
Ball
Wheel Color
Red
Frame Finish
Zinc Plated
Item
Plate Caster
Caster Core Material
Polyolefin
Inside Bolt Hole Spacing
1 3/4 in x 3 in
Frame Material
Steel
Caster Temp. Range
-30 Degrees to 300 Degrees F
Caster Temp. Range Available
Yes
Caster Plate Hole Pattern
C
Caster Product Group
Swivel Caster
Core Color
Gray
Non-Marking
Yes
Thread Guards
No
Plate Caster Bolt Hole Pattern
C
Outside Bolt Hole Spacing
1 3/4 in x 3 in
Application
Food Service Equipment, Case Carts, Utility Carts, Medical Equipment, Institutional Equioment, Hospital Carts, Animal Cage Carts, High Temperature Environments
Caster Raceway
Double Ball
Tread Shape
Crown
Swivel Raceway Type
Double Ball
Load Rating Range
Light Medium
Wheel Core Material
Polyolefin
Swivel Lock Type
No Lock Included
Wheel/Tread Material
Thermoplastic Rubber

Description

Swivel, Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Tread Shape Crown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.