Extension Cord, 16 AWG, Indoor/Outdoor, 16/3, 3 Outlets, Black, PVC, 25 ft
- Mfr # SPC3253ZB/37-T1
- Zoro # G210770943
Key Features
Specifications
Details
- MFR #
- SPC3253ZB/37-T1
- Zoro #
- G210770943
- UPC #
- 30878678384
- Country of Origin
- Viet Nam
- Item
- Extension Cord
- Location
- Indoor/Outdoor
- Number of Outlets
- 3
- Jacket Material
- PVC
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 16/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 13 A
- Standards
- UL Listed
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 25 ft
Description
Get a grip on your electronics with the Philips EZGrip Extension Cord. Featuring three grounded outlets, this innovative extension cord extends the output of any grounded AC outlet. Use this versatile cord outdoors for power tools, patio lights or yard decorations. This cord is also rated for indoor use to power your electronics, appliances and mobile devices. Whether in the home, garage, workshop or office, the dynamic 25ft. range of this cord makes extending the reach of your outlet effortless. This heavy-duty outlet extender is constructed of 16-gauge cable housed in a durable PVC insulation and jacket that make it strong enough for the toughest jobs but pliable enough to easily fully extend. The black finish of this cord allows it to blend in with existing cords and cables. For the ultimate in safety and performance, look no further than the Philips EZGrip Extension Cord.
- • The built-in, ergonomic handles make it a breeze to quickly and safely plug in or disconnect electronics
- • Extra-long 25ft. cord is great for tools like hand drills and jig saws requiring an extended reach
- • Heavy-duty - insulated cord and molded plug construction offer extra durability to protect against moisture, dust and dirt
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.