Zoro Homepage

Extension Cord, Indoor, 3 Outlets, Gray/White, 10 ft

  • Mfr # 39624-T2

  • Zoro # G803540984


product price: $16.25
/ea
Sold in multiples of 5 for $81.25

Key Features

Location
Indoor
Number of Outlets
3
Jacket Color
Gray/White
Power Indicator
No
Cord Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39624-T2
Zoro #
G803540984
UPC #
30878396240
Country of Origin
China

Dimensions

Cord Length
10 ft

Details

Item
Extension Cord
Location
Indoor
Number of Outlets
3
Jacket Color
Gray/White
Power Indicator
No
Voltage
125V AC
Max. Amps
13A
Standards
ETL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.