Zoro Homepage

Extension Cord, Outdoor, 1 Outlets, Black, 15 ft

  • Mfr # 36864

  • Zoro # G503541021


product price: $21.59
/ea
Sold in multiples of 8 for $172.72

Key Features

Type
Surge
Location
Outdoor
Number of Outlets
1
Jacket Color
Black
Power Indicator
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36864
Zoro #
G503541021
UPC #
30878368643
Country of Origin
China

Dimensions

Cord Length
15 ft

Details

Item
Extension Cord
Type
Surge
Location
Outdoor
Number of Outlets
1
Jacket Color
Black
Power Indicator
No
Voltage
125V AC
Max. Amps
13A
Standards
UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.