
GE Universal Remote Control
Mfr # 33709
Zoro # G507370306
product price: $16.65
/eaKey Features
Color
Brushed Nickel
Environmentally Friendly
Yes
Number of Sheets
80
Number of Controllable Devices
4
Binding Type
Wire Bound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33709
Zoro #
G507370306
UPC #
30878337090
Country of Origin
China
Dimensions
Sheet Size
8 7/8" x 11"
Details
Item
Universal Remote Control
Color
Brushed Nickel
Environmentally Friendly
Yes
Number of Sheets
80
Number of Controllable Devices
4
Binding Type
Wire Bound
Margin Rule Type
Ruled
Binding Location
Left
Front Ruling Type
College Ruled
Number of Holes Punched
3
Features
Repositionable
Compatible Devices
Media Player
Sheet Color
White
Cover Color
Assorted
Description
Consolidate control with the GE 4-Device Universal Remote Control. You'll no longer need to worry about keeping track of multiple controllers. This remote is designed to control up to four separate devices, including your TV, DVD player, cable, satellite, sound bar, streaming media players and more. Eliminate the hassle of programming more than one controller and enjoy the simple, user-friendly setup of the universal remote.
- • Operate up to 4 different audio and video components such as TVs, Blu-Ray/DVD players, cable/satellite receivers, Roku boxes and other streaming media players, sounds bars, and more
- • This universal remote comes pre-programmed for Samsung TVs and Roku boxes and works with all major brands and supports thousands of the latest audio and video equipment
- • Does not work with Roku streaming stick or Amazon Fire TV/stick or other RF streaming devices
- • This remote includes an easy to follow online setup video providing trouble-free setup, auto scan technology and a master volume control, allowing you to control the volume no matter what device is selected
- • 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.