Zoro Homepage

Jasco 16 oz, Premium Paint and Epox, 16 oz, 6 PK

  • Mfr # EJPR502SC

  • Zoro # G510993035


product price: $105.99
/pk 6, $17.67/ea
Sold in multiples of 6 for $635.94
Free Shipping & Returns

Key Features

Application
Paint and epoxy removal
Container Size
16 oz
For Use On
Wood, metal, masonry
Features
Works in as little as 15 minutes
For Use With
Indoor and outdoor use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJPR502SC
Zoro #
G510993035
UPC #
30026452015028
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Jasco 16 oz,Premium Paint and Epox
Application
Paint and epoxy removal
For Use On
Wood, metal, masonry
Features
Works in as little as 15 minutes
For Use With
Indoor and outdoor use

Description

Jasco 16 oz,Premium Paint and Epox, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.