Zoro Homepage

Outlet Strip, Surge, 10 ft, Black, Gray

  • Mfr # 43013

  • Zoro # G903541102


product price: $16.19
/ea
Sold in multiples of 12 for $194.28

Key Features

Type
Surge
Number of Outlets
3
Cord Length
10 ft
Color
Black, Gray
Standards
UL, ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43013
Zoro #
G903541102
UPC #
30878430135
Country of Origin
China

Dimensions

Cord Length
10 ft

Details

Item
Outlet Strip
Type
Surge
Number of Outlets
3
Color
Black, Gray
Standards
UL, ETL Listed
Voltage
120 V AC
Watts
1625 W
Material
Braided Fabric
Rated Joules
250 J
Amps
13 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.