Power Strip, 6 Outlet(s) 6 ft., Beige
Mfr # 36871
Zoro # G903541089
product price: $19.19
/eaSold in multiples of 8 for $153.52
Key Features
Number of Outlets
6
Cord Length
6 ft.
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36871
Zoro #
G903541089
UPC #
30878368711
Country of Origin
China
Dimensions
Cord Length
6 ft.
Details
Item
Power Strip
Number of Outlets
6
Color
Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.