Zoro Homepage

Power Strip, 6 Outlet(s) 6 ft., Natural

  • Mfr # 36872

  • Zoro # G703540961


product price: $18.29
/ea
Sold in multiples of 8 for $146.32

Key Features

Number of Outlets
6
Cord Length
6 ft.
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36872
Zoro #
G703540961
UPC #
30878368728
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Power Strip
Number of Outlets
6
Color
Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.