Zoro Homepage

1 1/2 BRASS NOZZLE

  • Mfr # BN150

  • Zoro # G616501578


product price: $33.29
/ea

Key Features

Thread Type
NPSH (National Pipe Straight Hose)
Finish
Satin
Length
10 in
Material
Cast Brass
Thread Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN150
Zoro #
G616501578
UPC #
746041334307
Country of Origin
Taiwan, Province of China

Dimensions

Length
10 in
Thread Size
1-1/2 in

Details

Thread Type
NPSH (National Pipe Straight Hose)
Finish
Satin
Material
Cast Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.