1-1/2 E BR ADAPTER X SHANK
Mfr # E150B
Zoro # G816491792
product price: $17.79
/eaKey Features
Size (In.)
1-1/2 in
Max. Pressure (PSI)
250 psi
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E150B
Zoro #
G816491792
UPC #
746041333072
Country of Origin
China
Dimensions
Size (In.)
1-1/2 in
Details
Max. Pressure (PSI)
250 psi
Material of Construction
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.