1-1/2 F ALUM ADAPTER X ML NPT, TYPE F ALUM ADAPTER X ML NPT

  • Mfr # F150A

  • Zoro # G414914761


product price:  $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Body Material
Aluminum
Max. Pressure
250 psi
Standards
ASTM B85 Grade 383
Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F150A
Zoro #
G414914761
UPC #
746041052997
Country of Origin
China

Dimensions

Size
1-1/2 in

Details

Body Material
Aluminum
Max. Pressure
250 psi
Standards
ASTM B85 Grade 383

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.