1-1/2 NST BRASS NOZZLE
Mfr # BN150NST
Zoro # G716501607
product price: $33.29
/eaKey Features
Thread Type
NST (National Standard Thread)
Max. Pressure
100 psi
Length
10 in
Material
Cast Brass
Finish
Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BN150NST
Zoro #
G716501607
UPC #
746041334314
Country of Origin
Taiwan, Province of China
Dimensions
Length
10 in
Thread Size
1-1/2 in
Details
Thread Type
NST (National Standard Thread)
Max. Pressure
100 psi
Material
Cast Brass
Finish
Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.