Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2 NST PVC NOZZLE

  • Mfr # FN150NST

  • Zoro # G116501924


product price: $16.99
/ea

Key Features

Bumper Color
Red
Thread Type
NST (National Standard Thread)
Maximum Pressure
100 psi
Body Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN150NST
Zoro #
G116501924
UPC #
746041334383
Country of Origin
Taiwan, Province of China

Details

Bumper Color
Red
Thread Type
NST (National Standard Thread)
Maximum Pressure
100 psi
Body Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.