Shop JASON INDUSTRIAL

1-1/2 PVC CLEAR FDA/USDA LIQUID FOOD HOSE, PVC CLEAR FDA/USDA LIQUID HOSE

  • Mfr # 3010-0150-100

  • Zoro # G814914880


product price:  $2.99
/ea
Sold in multiples of 100 for $299.00

Key Features

Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
1-1/2 in
Outside Dia.
1.82 in
Max. Pressure
57 psi
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3010-0150-100
Zoro #
G814914880
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Inside Dia.
1-1/2 in
Outside Dia.
1.82 in
Length
100 ft
Bend Radius
6 in

Details

Tube Material
Polyvinyl Chloride (PVC)
Max. Pressure
57 psi
Vacuum Rating
Up to 29 inHg @ 68° F

Description

Clear Food Suction Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.