1-1/2 X 100 EPDM BLACK SUCTION & DISCHARGE HOSE- BULK, BLACK EPDM RUBBER SUCTION- BULK

  • Mfr # 4450-0150-100

  • Zoro # G114914788


product price:  $5.39
/ea
Sold in multiples of 100 for $539.00
Item requires special delivery charges. A $1.55 per item surcharge will be applied.

Key Features

Tube Material
Blend, Ethylene Propylene Diene Monomer (EPDM)
Inside Dia.
1-1/2 in
Outside Dia.
1.96 in
Max. Pressure
150 psi
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4450-0150-100
Zoro #
G114914788
UPC #
746041055707
Country of Origin
Türkiye

Dimensions

Inside Dia.
1-1/2 in
Outside Dia.
1.96 in
Length
100 ft
Bend Radius
6.5 in

Details

Tube Material
Blend, Ethylene Propylene Diene Monomer (EPDM)
Max. Pressure
150 psi
Reinforcement
2 Synthetic Fabric
Vacuum Rating
28 in Hg @ 68° F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.