Shop JASON INDUSTRIAL
See all product information
Create Account
1-1/2 X 100 HD PU LINED MAT HL, PVC COVER/HELIX BLACK/BLACK, SOLD IN 100 FOOT LENGTH INCREMENTS
- Mfr # 3020-0150-100
- Zoro # G816501972
product price:Â
$
5.95
/ea
Sold in multiples of 100 for
$595.00
Key Features
Inside Dia.
1-1/2 in
Outside Dia.
1.85 in
Max. Pressure
50 psi
Length
100 ft
Bend Radius
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3020-0150-100
- Zoro #
- G816501972
- UPC #
- 746041435226
- Country of Origin
- Unknown
- Max. Pressure
- 50 psi
- Vacuum Rating
- 29 in Hg @ 68° F
Dimensions
- Inside Dia.
- 1-1/2 in
- Outside Dia.
- 1.85 in
- Length
- 100 ft
- Bend Radius
- 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.