1-1/2 x 50 PVC BLUE WATER DISC, CPLD C X E AL 2 BANDS EE

  • Mfr # 4502-1500-050CE

  • Zoro # G416477851


product price:  $80.29
/ea
Free Shipping & Returns

Key Features

Max. Pressure
85 psi
Length
50 ft
Tube Material
Polyvinyl Chloride (PVC)
Color
Blue
Inside Dia.
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4502-1500-050CE
Zoro #
G416477851
UPC #
746041327934
Country of Origin
China

Dimensions

Length
50 ft
Inside Dia.
1-1/2 in

Details

Max. Pressure
85 psi
Tube Material
Polyvinyl Chloride (PVC)
Color
Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.