1-1/2 X 50 WHITE SINGLE JACKET MILL DISCHARGE HOSE ALUM/BRASS, PIN LUG, 3/8 BANDS
- Mfr # 4705-0150-050AB
- Zoro # G814920614
product price:Â
$
78.89
/ea
Key Features
Tube Material
Styrene Butadiene Rubber (SBR)
Inside Dia.
1-1/2 in
Max. Pressure
230 psi
Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4705-0150-050AB
- Zoro #
- G814920614
- UPC #
- 746041327422
- Country of Origin
- China
Dimensions
- Inside Dia.
- 1-1/2 in
- Length
- 50 ft
Details
- Tube Material
- Styrene Butadiene Rubber (SBR)
- Max. Pressure
- 230 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.