Shop JASON INDUSTRIAL
See all product information
Create Account
1-1/2in X 100ft FDA LIQUID, SUCTION 150 PSI
Mfr # 4465-0150-100
Zoro # G416478094
product price:Â $157.49
/ea
Free Shipping & Returns
Key Features
Tube Material
Nitrile
Inside Dia.
1-1/2 in
Outside Dia.
2.05 in
Max. Pressure
150 psi
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4465-0150-100
Zoro #
G416478094
UPC #
746041327286
Country of Origin
Türkiye
Dimensions
Inside Dia.
1-1/2 in
Outside Dia.
2.05 in
Length
100 ft
Bend Radius
4 in
Details
Tube Material
Nitrile
Max. Pressure
150 psi
Color
White
Reinforcement
2
Vacuum Rating
29 in Hg @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.