Zoro Homepage

1-1/2in x 50ft, MSHA MINE SPRAY

  • Mfr # 4182-0150-050

  • Zoro # G716478039


product price: $11.29
/ea

Key Features

Temp. Range
-18 to +93 °C ( 0 to +200 °F )
Hose Inside Dia.
1-1/2 in
Standards
MSHA Rating IC-84-42
Hose Outside Dia.
2.04 in
Bend Radius
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4182-0150-050
Zoro #
G716478039
UPC #
746041325732
Country of Origin
Turkey

Dimensions

Hose Inside Dia.
1-1/2 in
Hose Outside Dia.
2.04 in
Bend Radius
16.5 in
Hose Length
50 ft

Details

Temp. Range
-18 to +93 °C ( 0 to +200 °F )
Standards
MSHA Rating IC-84-42
Color
Yellow
Hose Cover Material
Chloroprene Rubber (CR)
Material Hose Tube Material
Styrene Butadiene Rubber (SBR)
Reinforcement
2 Steel
Max. Working Pressure (PSI)
1,000 psi @ 68° F
Hose Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.