1-1/2in X 50ft PVC FDA CLEAR, SPRING WIRE 50 PSI

  • Mfr # 4600-1500

  • Zoro # G416501471


product price:  $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Tube Material
Polyvinyl Chloride (PVC)
Vacuum Rating
29 in Hg @ 68° F
Inside Dia.
1-1/2 in
Max. Pressure
50 psi
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4600-1500
Zoro #
G416501471
UPC #
746041328474
Country of Origin
Turkey

Dimensions

Inside Dia.
1-1/2 in
Length
50 ft
Bend Radius
2.5 in
Outside Dia.
1.85 in

Details

Tube Material
Polyvinyl Chloride (PVC)
Vacuum Rating
29 in Hg @ 68° F
Max. Pressure
50 psi
Color
Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.