1-1/2in X 50ft TEXTILE REINF., YELLOW AIR 400 PSI

  • Mfr # 4302-0150-050

  • Zoro # G116478196


product price:  $9.49
/ea
Sold in multiples of 2 for $18.98

Key Features

Pneumatic Hose Color
Black
Inside Dia.
1-1/2 in
Tube Material
Nitrile Blend
Reinforcement
2
Max. Pressure (PSI)
400 psi @ 68° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4302-0150-050
Zoro #
G116478196
UPC #
746041325367
Country of Origin
Türkiye

Dimensions

Inside Dia.
1-1/2 in
Length
50 ft
Bend Radius (In.)
15 in
Outside Dia.
2.05 in

Details

Pneumatic Hose Color
Black
Tube Material
Nitrile Blend
Reinforcement
2
Max. Pressure (PSI)
400 psi @ 68° F
Cover Material
Styrene Butadiene Rubber (SBR)
Temp. Range
-32 to +93 °C ( -25 to +200 °F )
Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.