1-1/4 A 316SS, ADAPTER X FEMALE NPT
Mfr # A125SS
Zoro # G516491955
product price: $8.69
/eaSold in multiples of 2 for $17.38
Key Features
Material of Construction
316 Stainless Steel
Size (In.)
1-1/4 in
Max. Pressure (PSI)
250 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A125SS
Zoro #
G516491955
UPC #
746041342227
Country of Origin
China
Dimensions
Size (In.)
1-1/4 in
Details
Material of Construction
316 Stainless Steel
Max. Pressure (PSI)
250 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.