1 1/4 BRASS NOZZLE
Mfr # BN125
Zoro # G916501612
product price: $33.29
/eaKey Features
Material
Cast Brass
Max. Pressure
100 psi
Length
9 in
Finish
Satin
Thread Type
NPSH (National Pipe Straight Hose)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BN125
Zoro #
G916501612
UPC #
746041334291
Country of Origin
Taiwan, Province of China
Dimensions
Length
9 in
Thread Size
1-1/4 in
Details
Material
Cast Brass
Max. Pressure
100 psi
Finish
Satin
Thread Type
NPSH (National Pipe Straight Hose)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.