1-1/4 E 316SS, ADAPTER X SHANK
Mfr # E125SS
Zoro # G116491690
product price: $10.99
/eaKey Features
Material of Construction
316 Stainless Steel
Max. Pressure (PSI)
250 psi
Size (In.)
1-1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E125SS
Zoro #
G116491690
UPC #
746041342333
Country of Origin
China
Dimensions
Size (In.)
1-1/4 in
Details
Material of Construction
316 Stainless Steel
Max. Pressure (PSI)
250 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.