Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4 F BR ADAPTER X M NPT

  • Mfr # F125B

  • Zoro # G816491938


product price: $10.59
/ea

Key Features

Max. Pressure (PSI)
250 psi
Material of Construction
Brass
Size (In.)
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F125B
Zoro #
G816491938
UPC #
746041333393
Country of Origin
China

Dimensions

Size (In.)
1-1/4 in

Details

Max. Pressure (PSI)
250 psi
Material of Construction
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.