1-1/4 PVC CLEAR FDA/USDA LIQUID FOOD HOSE, PVC CLEAR FDA/USDA LIQUID HOSE
- Mfr # 3010-0125-100
- Zoro # G214914947
product price:Â
$
2.29
/ea
Sold in multiples of 100 for
$229.00
Key Features
Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
1-1/4 in
Outside Dia.
1.54 in
Max. Pressure
64 psi
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3010-0125-100
- Zoro #
- G214914947
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Inside Dia.
- 1-1/4 in
- Outside Dia.
- 1.54 in
- Length
- 100 ft
- Bend Radius
- 4 in
Details
- Tube Material
- Polyvinyl Chloride (PVC)
- Max. Pressure
- 64 psi
- Vacuum Rating
- Up to 29 inHg @ 68° F
Description
Clear Food Suction Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.