1-1/4 X 100 300PSIWP PETROLEUM, SUCTION/DISCHARGE, SOLD IN 100 FOOT LENGTH INCREMENTS
- Mfr # 4414-0125-100
- Zoro # G816478199
product price:Â
$
12.25
/ea
Sold in multiples of 100 for
$1,225.00
Key Features
Tube Material
Nitrile
Inside Dia.
1-1/4 in
Outside Dia.
1.73 in
Max. Pressure
300 psi
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4414-0125-100
- Zoro #
- G816478199
- UPC #
- 746041337650
- Country of Origin
- Türkiye
Dimensions
- Inside Dia.
- 1-1/4 in
- Outside Dia.
- 1.73 in
- Length
- 100 ft
- Bend Radius
- 4 in
Details
- Tube Material
- Nitrile
- Max. Pressure
- 300 psi
- Color
- Black
- Reinforcement
- 2 Synthetic
- Vacuum Rating
- 29 in Hg @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.