1-1/4 X 100 EPDM BLACK SUCTION & DISCHARGE HOSE - BULK, BLACK EPDM RUBBER SUCTION- BULK

  • Mfr # 4450-0125-100

  • Zoro # G514914937


product price:  $4.59
/ea
Sold in multiples of 100 for $459.00

Key Features

Tube Material
Blend, Ethylene Propylene Diene Monomer (EPDM)
Inside Dia.
1-1/4 in
Outside Dia.
1.7 in
Max. Pressure
150 psi
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4450-0125-100
Zoro #
G514914937
UPC #
746041055691
Country of Origin
Turkey

Dimensions

Inside Dia.
1-1/4 in
Outside Dia.
1.7 in
Length
100 ft
Bend Radius
6 in

Details

Tube Material
Blend, Ethylene Propylene Diene Monomer (EPDM)
Max. Pressure
150 psi
Vacuum Rating
28 in Hg @ 68° F
Reinforcement
2 Synthetic Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.