1-1/4in X 50ft PVC FDA CLEAR, SPRING WIRE 75 PSI
Mfr # 4600-1250
Zoro # G016501437
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
Key Features
Outside Dia.
1.61 in
Length
50 ft
Max. Pressure
75 psi
Inside Dia.
1-1/4 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4600-1250
Zoro #
G016501437
UPC #
746041328450
Country of Origin
Turkey
Dimensions
Outside Dia.
1.61 in
Length
50 ft
Inside Dia.
1-1/4 in
Bend Radius
2 in
Details
Max. Pressure
75 psi
Color
Clear
Tube Material
Polyvinyl Chloride (PVC)
Vacuum Rating
29 in Hg @ 68° F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.