Zoro Homepage

1 A 316SS, ADAPTER X FEMALE NPT

  • Mfr # A100SS

  • Zoro # G116491959


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Size (In.)
1 in
Max. Pressure (PSI)
250 psi
Material of Construction
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team