Zoro Homepage

1 A BR ADAPTER X F NPT

  • Mfr # A100B

  • Zoro # G816491990


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Material of Construction
Brass
Size (In.)
1 in
Max. Pressure (PSI)
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team