Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 A BR ADAPTER X F NPT

  • Mfr # A100BR

  • Zoro # G916491968


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Max. Pressure (PSI)
250 psi
Material of Construction
Brass
Size (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A100BR
Zoro #
G916491968
UPC #
746041500900
Country of Origin
Taiwan, Province of China

Dimensions

Size (In.)
1 in

Details

Max. Pressure (PSI)
250 psi
Material of Construction
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.