1 A SS ADAPTER X F NPT
Mfr # A100S
Zoro # G816491983
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Material of Construction
Steel
Size (In.)
1 in
Max. Pressure (PSI)
250 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A100S
Zoro #
G816491983
UPC #
746041330811
Country of Origin
China
Dimensions
Size (In.)
1 in
Details
Material of Construction
Steel
Max. Pressure (PSI)
250 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.