Zoro Homepage

1 BRASS NOZZLE

  • Mfr # BN100

  • Zoro # G116501597


product price: $18.29
/ea

Key Features

Length
8 in
Thread Type
NPSH (National Pipe Straight Hose)
Max. Pressure
100 psi
Finish
Satin
Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN100
Zoro #
G116501597
UPC #
746041334284
Country of Origin
Taiwan, Province of China

Dimensions

Length
8 in
Thread Size
1 in

Details

Thread Type
NPSH (National Pipe Straight Hose)
Max. Pressure
100 psi
Finish
Satin
Material
Cast Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.